Beli Skun Y Terminal Kabel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    57%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp80.900

    NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
    • Standard: UL, CSA
  2. TRUSCO Crimp Terminal Fork Bare Type (Skun Y)
    Mulai

    Rp129.900

    TRUSCO Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Electric AWG Wire Conjugation Range (#): 22-16
    • Dimensions b (mm): 5.8
    • Conjugation Wire Range (single)(mm): 0.57 - 1.44
    • Material (Terminal): Oxygen-free copper (electro tin)
    • Compatible Tool: Bare crimp terminal and tool for sleep
    • Wire Conjugation Range Stranded (mm²): 0.25 to 1.65
    • Dimension L (mm): 15
    • Dimensions d2 (mm): 3.7 phi
  3. TRUSCO Crimp Terminal Disconnection Terminal Ring Type (Skun Bulat)
    Mulai

    Rp41.900

    TRUSCO Crimp Terminal Disconnection Terminal Ring Type (Skun Bulat)
    Deskripsi:
    Finishing Material: 2805 standard product vinyl chloride JIS C: terminal: oxygen-free copper (electro tin) insulatorPurpose: To connect annealed copper stranded wire.
    atribut:
    • Rated Voltage (V): 300
  4. TRUSCO Crimp Terminal Fork Bare Type (Skun Y)
    51%
    Mulai

    Rp62.900

    TRUSCO Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Terminal: oxygen-free copper (C1020) electro tin plating
    • Internal Dimensions (mm): 2.3
    • JIS standard product: x
    • Specification: Forked/Single wire
  5. TRUSCO Crimp Terminal Fork Type (Skun)
    52%
    Mulai

    Rp61.900

    TRUSCO Crimp Terminal Fork Type (Skun)
    Deskripsi:
    -A bare crimp terminal which one side of the mounting hole of the contact surface (tongue) is open and can be attached even without completely removing the screw.-For connection of mild steel stranded wire or single electrical wire.
  6. JST Crimp Terminal (Skun)
    52%
    Mulai

    Rp75.900

    JST Crimp Terminal (Skun)
    Deskripsi:
    -A bare crimp terminal with rounded contact surface (tongue) and mounting hole for fixing screws.-Used to connect soft copper stranded wire, or single electrical wire.
  7. TRUSCO Crimp Terminal with Insulation Coating (Skun)
    Mulai

    Rp41.900

    TRUSCO Crimp Terminal with Insulation Coating (Skun)
    Deskripsi:
    Finishing Material: Terminal: oxygen-free copper (electro tin) Insulator: vinyl chloride.
    atribut:
    • Color: Blue
    • Weight (g): 30
    • Dimensions d (mm): 4.5
    • Electric AWG Wire Conjugation Range (#): 16-14
    • Compatible Tool: With insulation crimp terminals sleep tool
    • Wire Conjugation Range Stranded (mm²): 1.04 to 2.63
  8. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    71%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp53.900

  9. NICHIFU Crimp Terminal Blade Type (Skun)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

  10. JST Crimp Terminal with Insulation Coating (Skun)
    56%
    Mulai

    Rp86.900

    JST Crimp Terminal with Insulation Coating (Skun)
    Deskripsi:
    -An insulation coated crimp terminal with rounded contact surface(tongue)and attachment hole for screw fixing.-Used to connect stranded wires of soft copper.
  11. NICHIFU High Temperature Terminal and Sleeve (Skun)
    77%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

  12. TRUSCO Crimp Terminal Ring Type with Insulating Coating (Skun Bulat)
    Mulai

    Rp41.900

    TRUSCO Crimp Terminal Ring Type with Insulating Coating (Skun Bulat)
    Deskripsi:
    Purpose: It is used to connect stranded wire of annealed copper.
  13. monotaro Crimp Terminal Closed-End Connector Type (Skun)
    Mulai

    Rp44.900

    monotaro Crimp Terminal Closed-End Connector Type (Skun)
    Deskripsi:
    Produk ini juga sering disebut dengan Body Skun
    atribut:
    • Color: Milky White
    • Heat Resistance Temperature (°C): - 20 to 105
    • Incombustibility: UL94V-2
    • Material: (Insulator) Nylon 66
    • Material (inside): Copper + Galvanizing
    • Rated Voltage (V): 300
  14. TRUSCO Terminal Pin (Skun Pin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TRUSCO Terminal Pin (Skun Pin)
    atribut:
    • Material: Terminal: brass (C2680)/electrical tin plating, Insulator: nylon
    • Shape: female
    • Outer Dimensions (mm): 4.6
    • F (mm): 13.0
    • Total Length (mm): 24.5
    • Internal Dimensions (mm): 1.7
    • Rated Voltage: 300V
  15. TRUSCO Crimp Terminal (Skun)
    Mulai

    Rp129.900

    TRUSCO Crimp Terminal (Skun)
    Deskripsi:
    -A bare crimp terminal which one side of the mounting hole of the contact surface (tongue) is open and can be attached even without completely removing the screw.-For connection of mild steel stranded wire or single electrical wire.
    atribut:
    • Single Wire: -mm
    • Stranded Wire: 10.52 to 16.78mm²
    • Electrical Wire Tying Range AWG: 6
    • Outer Dimensions: 16mm
    • Stud Diameter: 10.5mm
    • Total Length: 32.5mm
    • Internal Dimensions: 5.8mm
  16. Panduit Crimp Terminal Metric Lug (Skun)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  17. TRUSCO Crimp Terminal Pin Type with Insulation Coating (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TRUSCO Crimp Terminal Pin Type with Insulation Coating (Skun)
    atribut:
    • Material: Terminal: brass (C2680)/electrical tin plating, Insulator: nylon
    • Shape: male
    • Outer Dimensions (mm): 5.1
    • F (mm): 15.0
    • Total Length (mm): 26.5
    • Internal Dimensions (mm): 1.7
    • Rated Voltage: 300V
  18. monotaro Insulating Sleeve with Bar Terminal (Skun)
    Mulai

    Rp58.900

    monotaro Insulating Sleeve with Bar Terminal (Skun)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: gray
    • Terminal Shape: Bar terminal
    • Dimension F (mm): 10.0
    • Dimension D (mm): 1.5
    • Electric AWG Wire Conjugation Range (#): 20
    • Dimensions b (mm): 6.3
    • Dimensions c (mm): 1.2
    • Dimension W (mm): 2.8
    • Material (Insulator): Nylon
    • Material (Terminal): Copper
    • Wire Conjugation Range Stranded (mm²): 0.75
    • Dimension L (mm): 16.0
    • Heat Resistance Temperature (°C): 105
    • Package Weight (g): 22
  19. monotaro Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun)
    Rating:
    90% of 100
    (21)
    Mulai

    Rp77.900

    monotaro Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Wire Conjugation Range Stranded (mm²): 2
    • Dimension L1 (mm): 7.5±0.25
    • Dimension L2 (mm): 20±0.5
    • Inner Diameter (Ø mm): 3±0.25
    • Outer Diameter d (mm): 8±0.25
    • Package Weight (g): 58
Daftar Harga Skun Y Terminal Kabel Terbaru November 2026
NICHIFU Crimp Terminal Fork Bare Type (Skun Y)Rp80.900
TRUSCO Crimp Terminal Fork Bare Type (Skun Y)Rp129.900
TRUSCO Crimp Terminal Disconnection Terminal Ring Type (Skun Bulat)Rp41.900
TRUSCO Crimp Terminal Fork Bare Type (Skun Y)Rp62.900
TRUSCO Crimp Terminal Fork Type (Skun)Rp61.900
JST Crimp Terminal (Skun)Rp75.900
TRUSCO Crimp Terminal with Insulation Coating (Skun)Rp41.900
NICHIFU Crimp Terminal Ring Type (Skun Bulat)Rp53.900
NICHIFU Crimp Terminal Blade Type (Skun)Rp189.900
JST Crimp Terminal with Insulation Coating (Skun)Rp86.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)